Shop WIDIA

Square Turning Insert, Square, 4, SNMG, 2, Carbide

  • Mfr # 4172367
  • Zoro # G2815187

product price: 
$
8.19
/ea
Sold in multiples of 10 for $81.90

Key Features

Insert Shape
Square
Insert Style
SNMG
Inscribed Circle
1/2 in
Insert Size
432
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4172367
Zoro #
G2815187
UPC #
-
Country of Origin
India
Item
Square Turning Insert
Insert Shape
Square
Insert Style
SNMG
Inscribed Circle
1/2 in
Chip-Breaker
Yes
Grade
WM15CT
Insert Material
Carbide
Insert Application
Medium
Rake
Negative
ISO Number
SNMG120408UM
For Use With
Toolholders, Boring Bars
ANSI Number
SNMG432UM
Relief Angle
0 Degrees
Coating
Tin
Workpiece Compatibility
Stainless (M), Steel (P)
Steel (P) Compatibility
Yes
Cutting Direction
Neutral
Hardened (H) Compatibility
No
Non Ferrous (N) Compatibility
No
Stainless (M) Compatibility
Yes
Mounting Style
Clamp
Cast Iron (K) Compatibility
No
Super Alloy (S) Compatibility
No
No. of Edges
8
Chip-Breaker Style
Double Sided
Cutting Application
Turning
Manufacturer Grade
WM15CT
Secondary Material Application ISO Code
P
Measurement System
Fractional Inch
Chip-Breaker Code
UM
Shape
Square
Finish - Machining
TiN
Secondary Material Application
Steel
ANSI Code
SNMG432UM
Included Angle
90 Degrees
Material - Machining
Carbide
Clearance Angle
0 Degrees
Insert Holding Type
Straight Hole
Coating Process
CVD
Primary Material Application
Stainless Steel
Primary Material Application ISO Code
M
Number of Cutting Edges
8
Material
Carbide

Dimensions

Insert Size
432
Corner Radius
1/32 in
Nose Radius
0.031"
Insert Thickness
0.1875"
Mounting Hole Dia.
0.203"
Cutting Edge Length
12.70mm
Thickness
3/16 in

Description

Square Turning Insert, Chip-Breaker Code UM, Inscribed Circle 1/2 in, TiN

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.