Shop WIDIA

Triangle Turning Insert, Triangle, 3/8 in, TNMG, 0.0156 in, Carbide

  • Mfr # 4169367
  • Zoro # G2808169

product price: 
$
7.15
/ea
Sold in multiples of 10 for $71.50

Key Features

Insert Shape
Triangle
Insert Style
TNMG
Inscribed Circle
3/8 in
Insert Size
331
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4169367
Zoro #
G2808169
UPC #
-
Country of Origin
India
Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TNMG
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
WM15CT
Insert Material
Carbide
Insert Application
Finishing
Rake
Negative
ISO Number
TNMG160404UF
Super Alloy (S) Compatibility
No
For Use With
Toolholders, Boring Bars
Steel (P) Compatibility
Yes
Workpiece Compatibility
Stainless (M), Steel (P)
Cutting Direction
Neutral
No. of Edges
6
Stainless (M) Compatibility
Yes
Cast Iron (K) Compatibility
No
Mounting Style
Clamp
ANSI Number
TNMG331UF
Non Ferrous (N) Compatibility
No
Coating
Tin
Hardened (H) Compatibility
No
Relief Angle
0 Degrees
Finish - Machining
TiN
Insert Holding Type
Straight Hole
Manufacturer Grade
WM15CT
ANSI Code
TNMG331UF
Cutting Application
Outside and Inside Diameter Turning
Measurement System
Fractional Inch
Shape
Triangle
Chip-Breaker Code
UF
Number of Cutting Edges
6
Secondary Material Application ISO Code
P
Coating Process
CVD
Chip-Breaker Style
Double Sided
Secondary Material Application
Steel
Material - Machining
Carbide
Primary Material Application
Stainless Steel
Primary Material Application ISO Code
M
Clearance Angle
0 Degrees
Included Angle
60 Degrees
Material
Carbide

Dimensions

Insert Size
331
Corner Radius
0.0156 in
Insert Thickness
0.1875"
Mounting Hole Dia.
0.150"
Nose Radius
0.016"
Thickness
0.1875 in
Through Hole Inside Dia.
0.15 in
Cutting Edge Length
16.5 mm

Description

Triangle Turning Insert, Chip-Breaker Code UF, Inscribed Circle 3/8 in, TiN

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.