Shop WIDIA

Square Turning Insert, Square, 4, SNMG, 2, Carbide

  • Mfr # 4172424
  • Zoro # G2815613

product price: 
$
8.19
/ea
Sold in multiples of 10 for $81.90

Key Features

Insert Shape
Square
Insert Style
SNMG
Inscribed Circle
1/2 in
Insert Size
432
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4172424
Zoro #
G2815613
UPC #
-
Country of Origin
India
Item
Square Turning Insert
Insert Shape
Square
Insert Style
SNMG
Inscribed Circle
1/2 in
Chip-Breaker
Yes
Grade
WM35CT
Insert Material
Carbide
Insert Application
Medium
Rake
Negative
ISO Number
SNMG120408UM
Workpiece Compatibility
Stainless (M), Steel (P)
Stainless (M) Compatibility
Yes
ANSI Number
SNMG432UM
Cast Iron (K) Compatibility
No
Non Ferrous (N) Compatibility
No
Super Alloy (S) Compatibility
No
Steel (P) Compatibility
Yes
Mounting Style
Clamp
No. of Edges
8
Hardened (H) Compatibility
No
Coating
Tin
Relief Angle
0 Degrees
Cutting Direction
Neutral
For Use With
Toolholders, Boring Bars
Material - Machining
Carbide
ANSI Code
SNMG432UM
Manufacturer Grade
WM35CT
Secondary Material Application ISO Code
P
Secondary Material Application
Steel
Number of Cutting Edges
8
Shape
Square
Cutting Application
Turning
Primary Material Application ISO Code
M
Finish - Machining
TiN
Chip-Breaker Style
Double Sided
Clearance Angle
0 Degrees
Primary Material Application
Stainless Steel
Measurement System
Fractional Inch
Insert Holding Type
Straight Hole
Chip-Breaker Code
UM
Included Angle
90 Degrees
Coating Process
CVD
Material
Carbide

Dimensions

Insert Size
432
Corner Radius
1/32 in
Mounting Hole Dia.
0.203"
Insert Thickness
0.1875"
Nose Radius
0.031"
Thickness
3/16 in
Cutting Edge Length
12.70mm

Description

Square Turning Insert, Chip-Breaker Code UM, Inscribed Circle 1/2 in, TiN

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.