Shop WIDIA

Square Turning Insert, Square, 4, SNMG, 3, Carbide

  • Mfr # 4171049
  • Zoro # G2812192

product price: 
$
8.19
/ea
Sold in multiples of 10 for $81.90

Key Features

Insert Shape
Square
Insert Style
SNMG
Inscribed Circle
1/2 in
Insert Size
433
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4171049
Zoro #
G2812192
UPC #
-
Country of Origin
India
Item
Square Turning Insert
Insert Shape
Square
Insert Style
SNMG
Inscribed Circle
1/2 in
Chip-Breaker
Yes
Grade
WP15CT
Insert Material
Carbide
Insert Application
Finishing
Rake
Negative
ISO Number
SNMG120412FF
Mounting Style
Clamp
Steel (P) Compatibility
Yes
Cast Iron (K) Compatibility
Yes
Hardened (H) Compatibility
No
Workpiece Compatibility
Cast Iron (K), Steel (P)
Cutting Direction
Neutral
Relief Angle
0 Degrees
Coating
Tin
Non Ferrous (N) Compatibility
No
Super Alloy (S) Compatibility
No
For Use With
Toolholders, Boring Bars
No. of Edges
8
Stainless (M) Compatibility
No
ANSI Number
SNMG433FF
Finish - Machining
TiN
Primary Material Application
Steel
Clearance Angle
0 Degrees
Material - Machining
Carbide
Secondary Material Application ISO Code
K
Chip-Breaker Style
Double Sided
Primary Material Application ISO Code
P
Manufacturer Grade
WP15CT
Chip-Breaker Code
FF
Measurement System
Fractional Inch
Insert Holding Type
Straight Hole
Cutting Application
Turning
Secondary Material Application
Cast Iron
Shape
Square
ANSI Code
SNMG433FF
Included Angle
90 Degrees
Number of Cutting Edges
8
Coating Process
CVD
Material
Carbide

Dimensions

Insert Size
433
Corner Radius
3/64 in
Insert Thickness
0.1875"
Nose Radius
0.047"
Mounting Hole Dia.
0.203"
Thickness
3/16 in
Cutting Edge Length
12.70mm

Description

Square Turning Insert, Chip-Breaker Code FF, Inscribed Circle 1/2 in, TiN

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.