Shop WIDIA

Square Turning Insert, Square, 5, SNMG, 3, Carbide

  • Mfr # 4171719
  • Zoro # G2814417

product price: 
$
14.65
/ea
Sold in multiples of 10 for $146.50

Key Features

Insert Shape
Square
Insert Style
SNMG
Inscribed Circle
5/8 in
Insert Size
SNMG 322-1
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4171719
Zoro #
G2814417
UPC #
-
Country of Origin
India
Item
Square Turning Insert
Insert Shape
Square
Insert Style
SNMG
Inscribed Circle
5/8 in
Chip-Breaker
Yes
Grade
WP35CT
Insert Material
Carbide
Insert Application
Roughing
Rake
Negative
ISO Number
SNMG150612RH
Hardened (H) Compatibility
No
Non Ferrous (N) Compatibility
No
Cutting Direction
Neutral
Mounting Style
Clamp
Super Alloy (S) Compatibility
No
No. of Edges
8
Stainless (M) Compatibility
Yes
Coating
Tin
ANSI Number
SNMG543RH
Steel (P) Compatibility
Yes
Relief Angle
0 Degrees
Cast Iron (K) Compatibility
No
Workpiece Compatibility
Stainless (M), Steel (P)
For Use With
Toolholders, Boring Bars
Measurement System
Fractional Inch
ANSI Code
SNMG543RH
Material - Machining
Carbide
Primary Material Application ISO Code
P
Secondary Material Application ISO Code
M
Insert Holding Type
Straight Hole
Chip-Breaker Code
RH
Primary Material Application
Steel
Manufacturer Grade
WP35CT
Cutting Application
Turning
Included Angle
90 Degrees
Clearance Angle
0 Degrees
Coating Process
CVD
Number of Cutting Edges
8
Shape
Square
Finish - Machining
TiN
Chip-Breaker Style
Double Sided
Secondary Material Application
Stainless Steel
Material
Carbide

Dimensions

Insert Size
SNMG 322-1
Corner Radius
3/64 in
Mounting Hole Dia.
0.250"
Nose Radius
0.047"
Insert Thickness
0.2500"
Thickness
1/4 in
Cutting Edge Length
15.88mm

Description

Square Turning Insert, Chip-Breaker Code RH, Inscribed Circle 5/8 in, TiN

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.