Shop WIDIA

Square Turning Insert, Square, 4, SNMG, 4, Carbide

  • Mfr # 4169497
  • Zoro # G2809009

product price: 
$
8.19
/ea
Sold in multiples of 10 for $81.90

Key Features

Insert Shape
Square
Insert Style
SNMG
Inscribed Circle
1/2 in
Insert Size
434
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4169497
Zoro #
G2809009
UPC #
-
Country of Origin
India
Item
Square Turning Insert
Insert Shape
Square
Insert Style
SNMG
Inscribed Circle
1/2 in
Chip-Breaker
Yes
Grade
WM35CT
Insert Material
Carbide
Insert Application
Roughing
Rake
Negative
ISO Number
SNMG120416UR
No. of Edges
8
Mounting Style
Clamp
For Use With
Toolholders, Boring Bars
Steel (P) Compatibility
Yes
Super Alloy (S) Compatibility
No
Stainless (M) Compatibility
Yes
Hardened (H) Compatibility
No
Non Ferrous (N) Compatibility
No
Workpiece Compatibility
Stainless (M), Steel (P)
Relief Angle
0 Degrees
Cast Iron (K) Compatibility
No
ANSI Number
SNMG434UR
Coating
Tin
Cutting Direction
Neutral
Included Angle
90 Degrees
ANSI Code
SNMG434UR
Primary Material Application
Stainless Steel
Cutting Application
Turning
Material - Machining
Carbide
Chip-Breaker Style
Double Sided
Shape
Square
Coating Process
CVD
Number of Cutting Edges
8
Primary Material Application ISO Code
M
Insert Holding Type
Straight Hole
Chip-Breaker Code
UR
Clearance Angle
0 Degrees
Secondary Material Application ISO Code
P
Finish - Machining
TiN
Measurement System
Fractional Inch
Secondary Material Application
Steel
Manufacturer Grade
WM35CT
Material
Carbide

Dimensions

Insert Size
434
Corner Radius
1/16 in
Insert Thickness
0.1875"
Mounting Hole Dia.
0.203"
Nose Radius
0.063"
Thickness
3/16 in
Cutting Edge Length
12.70mm

Description

Square Turning Insert, Chip-Breaker Code UR, Inscribed Circle 1/2 in, TiN

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.