Shop WIDIA

Square Turning Insert, Square, 4, SNMG, 4, Carbide

  • Mfr # 5680174
  • Zoro # G2817880

product price: 
$
14.59
/ea
Sold in multiples of 5 for $72.95

Key Features

Insert Shape
Square
Insert Style
SNMG
Inscribed Circle
1/2 in
Insert Size
434
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5680174
Zoro #
G2817880
UPC #
-
Country of Origin
Japan
Item
Square Turning Insert
Insert Shape
Square
Insert Style
SNMG
Inscribed Circle
1/2 in
Chip-Breaker
Yes
Grade
WS10PT
Insert Material
Carbide
Insert Application
Roughing
Rake
Negative
ISO Number
SNMG120416UR
Mounting Style
Clamp
Coating
AlTiSiN
No. of Edges
8
Hardened (H) Compatibility
No
ANSI Number
SNMG434UR
Steel (P) Compatibility
Yes
Relief Angle
0 Degrees
Workpiece Compatibility
Cast Iron (K), Nonferrous (N), Stainless (M), Steel (P), Super Alloy (S)
Super Alloy (S) Compatibility
Yes
For Use With
Toolholders, Boring Bars
Cutting Direction
Neutral
Stainless (M) Compatibility
Yes
Non Ferrous (N) Compatibility
Yes
Cast Iron (K) Compatibility
Yes
Primary Material Application
Nickel, Stainless Steel, Titanium
Primary Material Application ISO Code
M, S
Finish - Machining
AlTiSiN
Material - Machining
Carbide
Chip-Breaker Code
UR
Secondary Material Application ISO Code
K, N, P
Measurement System
Fractional Inch
Shape
Square
Coating Process
PVD
Manufacturer Grade
WS10PT
Clearance Angle
0 Degrees
Chip-Breaker Style
Double Sided
ANSI Code
SNMG434UR
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Insert Holding Type
Straight Hole
Number of Cutting Edges
8
Included Angle
90 Degrees
Cutting Application
Turning
Material
Carbide

Dimensions

Insert Size
434
Corner Radius
1/16 in
Insert Thickness
0.1875"
Mounting Hole Dia.
0.203"
Nose Radius
0.063"
Thickness
3/16 in
Cutting Edge Length
12.70mm

Description

Square Turning Insert, Chip-Breaker Code UR, Inscribed Circle 1/2 in, AlTiSiN

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.