Shop WIDIA

Square Turning Insert, Square, 4, SNMM, 2, Carbide

  • Mfr # 5696553
  • Zoro # G7680570

product price: 
$
14.85
/ea
Sold in multiples of 5 for $74.25

Key Features

Insert Shape
Square
Insert Style
SNMM
Inscribed Circle
1/2 in
Insert Size
432
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5696553
Zoro #
G7680570
UPC #
-
Country of Origin
Japan
Item
Square Turning Insert
Insert Shape
Square
Insert Style
SNMM
Inscribed Circle
1/2 in
Chip-Breaker
Yes
Grade
WM25CT
Insert Material
Carbide
Insert Application
Roughing
Rake
Negative
ISO Number
SNMM12040865
Coating
Tin
Super Alloy (S) Compatibility
Yes
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
Cast Iron (K) Compatibility
No
Cutting Direction
Neutral
No. of Edges
4
Stainless (M) Compatibility
Yes
ANSI Number
SNMM43265
For Use With
Toolholders, Boring Bars
Non Ferrous (N) Compatibility
No
Mounting Style
Clamp
Steel (P) Compatibility
Yes
Hardened (H) Compatibility
No
Relief Angle
0 Degrees
Measurement System
Fractional Inch
Number of Cutting Edges
4
Chip-Breaker Style
On One Side
Primary Material Application
Stainless Steel
Primary Material Application ISO Code
M
Shape
Square
Material - Machining
Carbide
Finish - Machining
TiN
ANSI Code
SNMM43265
Cutting Application
Turning
Clearance Angle
0 Degrees
Included Angle
90 Degrees
Insert Holding Type
Straight Hole
Chip-Breaker Code
65
Secondary Material Application ISO Code
P, S
Manufacturer Grade
WM25CT
Secondary Material Application
Nickel, Steel, Titanium
Coating Process
CVD
Material
Carbide

Dimensions

Insert Size
432
Corner Radius
1/32 in
Mounting Hole Dia.
0.203"
Nose Radius
0.031"
Insert Thickness
0.1875"
Thickness
3/16 in
Cutting Edge Length
12.70mm

Description

Square Turning Insert, Chip-Breaker Code 65, Inscribed Circle 1/2 in, TiN

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.