Shop WIDIA

Square Turning Insert, Square, 4, SNMM, 2, Carbide

  • Mfr # 5696554
  • Zoro # G7680561

product price: 
$
14.85
/ea
Sold in multiples of 5 for $74.25

Key Features

Insert Shape
Square
Insert Style
SNMM
Inscribed Circle
1/2 in
Insert Size
432
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5696554
Zoro #
G7680561
UPC #
-
Country of Origin
Japan
Item
Square Turning Insert
Insert Shape
Square
Insert Style
SNMM
Inscribed Circle
1/2 in
Chip-Breaker
Yes
Grade
WP25CT
Insert Material
Carbide
Insert Application
Roughing
Rake
Negative
ISO Number
SNMM12040865
Coating
Tin
Hardened (H) Compatibility
No
Relief Angle
0 Degrees
Workpiece Compatibility
Cast Iron (K), Steel (P)
Steel (P) Compatibility
Yes
Cast Iron (K) Compatibility
Yes
Super Alloy (S) Compatibility
No
No. of Edges
4
Mounting Style
Clamp
Cutting Direction
Neutral
Non Ferrous (N) Compatibility
No
For Use With
Toolholders, Boring Bars
ANSI Number
SNMM43265
Stainless (M) Compatibility
No
Chip-Breaker Code
65
Primary Material Application ISO Code
P
Finish - Machining
TiN
Measurement System
Fractional Inch
ANSI Code
SNMM43265
Number of Cutting Edges
4
Insert Holding Type
Straight Hole
Included Angle
90 Degrees
Secondary Material Application
Cast Iron
Cutting Application
Turning
Material - Machining
Carbide
Coating Process
CVD
Clearance Angle
0 Degrees
Primary Material Application
Steel
Chip-Breaker Style
On One Side
Manufacturer Grade
WP25CT
Secondary Material Application ISO Code
K
Shape
Square
Material
Carbide

Dimensions

Insert Size
432
Corner Radius
1/32 in
Insert Thickness
0.1875"
Nose Radius
0.031"
Mounting Hole Dia.
0.203"
Cutting Edge Length
12.70mm
Thickness
3/16 in

Description

Square Turning Insert, Chip-Breaker Code 65, Inscribed Circle 1/2 in, TiN

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.