Shop WIDIA

Square Turning Insert, Square, 4, SNMP, 2, Carbide

  • Mfr # 4173664
  • Zoro # G7680053

product price: 
$
10.59
/ea
Sold in multiples of 10 for $105.90

Key Features

Insert Shape
Square
Insert Style
SNMP
Inscribed Circle
1/2 in
Insert Size
432
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4173664
Zoro #
G7680053
UPC #
-
Country of Origin
India
Item
Square Turning Insert
Insert Shape
Square
Insert Style
SNMP
Inscribed Circle
1/2 in
Chip-Breaker
Yes
Grade
WM25CT
Insert Material
Carbide
Insert Application
Finishing
Rake
Negative
ISO Number
SNMP120408
For Use With
Toolholders, Boring Bars
Coating
Tin
Cutting Direction
Neutral
Cast Iron (K) Compatibility
No
ANSI Number
SNMP432
Steel (P) Compatibility
Yes
Mounting Style
Clamp
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
Stainless (M) Compatibility
Yes
Hardened (H) Compatibility
No
No. of Edges
8
Relief Angle
0 Degrees
Non Ferrous (N) Compatibility
No
Super Alloy (S) Compatibility
Yes
Shape
Square
Secondary Material Application
Nickel, Steel, Titanium
Material - Machining
Carbide
Secondary Material Application ISO Code
P, S
Measurement System
Fractional Inch
Clearance Angle
0 Degrees
Number of Cutting Edges
8
Primary Material Application ISO Code
M
Included Angle
90 Degrees
Finish - Machining
TiN
Coating Process
CVD
Chip-Breaker Style
Double Sided
ANSI Code
SNMP432
Insert Holding Type
Straight Hole
Cutting Application
Turning
Manufacturer Grade
WM25CT
Primary Material Application
Stainless Steel
Material
Carbide

Dimensions

Insert Size
432
Corner Radius
1/32 in
Insert Thickness
0.1875"
Nose Radius
0.031"
Mounting Hole Dia.
0.203"
Thickness
3/16 in
Cutting Edge Length
12.70mm

Description

Square Turning Insert, Inscribed Circle 1/2 in, TiN

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.