Shop WIDIA

Square Turning Insert, Square, 4, SNMX, 4, Ceramic

  • Mfr # 2952070
  • Zoro # G2908731

product price: 
$
25.19
/ea
Sold in multiples of 5 for $125.95

Key Features

Insert Shape
Square
Insert Style
SNMX
Inscribed Circle
1/2 in
Insert Size
454
Chip-Breaker
No
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
2952070
Zoro #
G2908731
UPC #
-
Country of Origin
United States
Item
Square Turning Insert
Insert Shape
Square
Insert Style
SNMX
Inscribed Circle
1/2 in
Chip-Breaker
No
Grade
CW5025
Insert Material
Ceramic
Insert Application
Medium
Rake
Negative
ISO Number
SNMX120716T02020
ANSI Number
SNMX454T0820
Relief Angle
0 Degrees
Cast Iron (K) Compatibility
Yes
Hardened (H) Compatibility
No
Stainless (M) Compatibility
No
Cutting Direction
Neutral
Workpiece Compatibility
Cast Iron (K)
For Use With
Toolholders, Boring Bars
No. of Edges
8
Non Ferrous (N) Compatibility
No
Mounting Style
Clamp
Steel (P) Compatibility
No
Coating
Uncoated
Super Alloy (S) Compatibility
No
Finish - Machining
Bright (Uncoated)
Primary Material Application ISO Code
K
Clearance Angle
0 Degrees
Included Angle
90 Degrees
Insert Holding Type
Notch Clamping
Manufacturer Grade
CW5025
Number of Cutting Edges
8
Shape
Square
ANSI Code
SNMX454T0820
Measurement System
Fractional Inch
Material - Machining
Ceramic
Cutting Application
Turning
Material Grade - Machining
Silicon Nitride Ceramic
Primary Material Application
Cast Iron
Material
Ceramic

Dimensions

Insert Size
454
Corner Radius
1/16 in
Nose Radius
0.063"
Insert Thickness
0.3125"
Cutting Edge Length
12.70mm
Thickness
5/16 in

Description

Square Turning Insert, Inscribed Circle 1/2 in, Bright (Uncoated)

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.