Shop WIDIA

Square Turning Insert, Square, 5, SNMA, 4, Carbide

  • Mfr # 4171644
  • Zoro # G3878714

product price: 
$
14.89
/ea
Sold in multiples of 10 for $148.90

Key Features

Insert Shape
Square
Insert Style
SNMA
Inscribed Circle
5/8 in
Insert Size
0.6250"
Chip-Breaker
No
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4171644
Zoro #
G3878714
UPC #
4021169583803
Country of Origin
India
Item
Square Turning Insert
Insert Shape
Square
Insert Style
SNMA
Inscribed Circle
5/8 in
Chip-Breaker
No
Grade
WK05CT
Insert Material
Carbide
Rake
Negative
ISO Number
SNMA150616
Cutting Direction
Neutral
Coating
TiN
Cutting Application
Turning
Primary Material Application ISO Code
K
Number of Cutting Edges
8
Measurement System
Fractional Inch
Material - Machining
Carbide
Primary Material Application
Cast Iron
ANSI Code
SNMA544
Clearance Angle
0 Degrees
Shape
Square
Manufacturer Grade
WK05CT
Coating Process
CVD
Finish - Machining
TiN
Secondary Material Application
Steel
Secondary Material Application ISO Code
P
Insert Holding Type
Straight Hole
Included Angle
90 Degrees
Material
Carbide

Dimensions

Insert Size
0.6250"
Corner Radius
1/16 in
Insert Thickness
0.2500"
Thickness
1/4 in
Cutting Edge Length
15.88mm

Description

Square Turning Insert, Inscribed Circle 5/8 in, TiN

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.