Shop WIDIA

Triangle Turning Insert, Triangle, 1/4 in, TPHB, 0.007 in

  • Mfr # 2824200
  • Zoro # G3874584

product price: 
$
19.35
/ea
Sold in multiples of 5 for $96.75

Key Features

Insert Shape
Triangle
Insert Style
TPHB
Inscribed Circle
1/4 in
Insert Size
0.2500"
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
2824200
Zoro #
G3874584
UPC #
4021169380730
Country of Origin
Germany
Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TPHB
Inscribed Circle
1/4 in
Chip-Breaker
Yes
Grade
CG5
Rake
Positive
ISO Number
TPHB110202
Cutting Direction
Neutral
Secondary Material Application ISO Code
K
Finish - Machining
TiN
Cutting Application
Outside and Inside Diameter Turning
Measurement System
Fractional Inch
Chip-Breaker Style
On One Side
Number of Cutting Edges
3
Secondary Material Application
Cast Iron
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium, Nickel, Stainless Steel, Steel, Titanium
Insert Holding Type
70 Degrees to 90 Degrees Countersink Hole
Primary Material Application ISO Code
M, N, P, S
Material - Machining
Carbide
Manufacturer Grade
CG5
Included Angle
60 Degrees
Coating Process
PVD
Shape
Triangle
ANSI Code
TPHB21505
Clearance Angle
11 Degrees

Dimensions

Insert Size
0.2500"
Corner Radius
0.007 in
Insert Thickness
0.0938"
Thickness
0.0937 in
Through Hole Inside Dia.
0.13 in
Cutting Edge Length
11 mm

Description

Triangle Turning Insert, Inscribed Circle 1/4 in, TiN

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.