Shop WIDIA

Square Turning Insert, Square, 5, SNMG, 3, Carbide

  • Mfr # 4171537
  • Zoro # G2813717

product price: 
$
14.65
/ea
Sold in multiples of 10 for $146.50

Key Features

Insert Shape
Square
Insert Style
SNMG
Inscribed Circle
5/8 in
Insert Size
SNMG 322-1
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4171537
Zoro #
G2813717
UPC #
-
Country of Origin
India
Item
Square Turning Insert
Insert Shape
Square
Insert Style
SNMG
Inscribed Circle
5/8 in
Chip-Breaker
Yes
Grade
WP25CT
Insert Material
Carbide
Insert Application
Roughing
Rake
Negative
ISO Number
SNMG150612RH
No. of Edges
8
Relief Angle
0 Degrees
Workpiece Compatibility
Cast Iron (K), Steel (P)
Mounting Style
Clamp
Steel (P) Compatibility
Yes
Coating
Tin
For Use With
Toolholders, Boring Bars
Stainless (M) Compatibility
No
Hardened (H) Compatibility
No
Cast Iron (K) Compatibility
Yes
Cutting Direction
Neutral
Non Ferrous (N) Compatibility
No
Super Alloy (S) Compatibility
No
ANSI Number
SNMG543RH
Cutting Application
Turning
Measurement System
Fractional Inch
Clearance Angle
0 Degrees
Coating Process
CVD
Material - Machining
Carbide
Secondary Material Application ISO Code
K
Secondary Material Application
Cast Iron
Chip-Breaker Code
RH
Shape
Square
Insert Holding Type
Straight Hole
Included Angle
90 Degrees
Primary Material Application ISO Code
P
Manufacturer Grade
WP25CT
Primary Material Application
Steel
Number of Cutting Edges
8
ANSI Code
SNMG543RH
Chip-Breaker Style
Double Sided
Finish - Machining
TiN
Material
Carbide

Dimensions

Insert Size
SNMG 322-1
Corner Radius
3/64 in
Nose Radius
0.047"
Insert Thickness
0.2500"
Mounting Hole Dia.
0.250"
Cutting Edge Length
15.88mm
Thickness
1/4 in

Description

Square Turning Insert, Chip-Breaker Code RH, Inscribed Circle 5/8 in, TiN

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.