Shop WIDIA
See all product information
Create Account
Square Turning Insert, Square, 5, SNMG, 3, Carbide
- Mfr # 4171147
- Zoro # G2813750
product price:Â
$
14.49
/ea
Sold in multiples of 10 for
$144.90
Key Features
Insert Shape
Square
Insert Style
SNMG
Inscribed Circle
5/8 in
Insert Size
SNMG 322-1
Chip-Breaker
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 4171147
- Zoro #
- G2813750
- UPC #
- -
- Country of Origin
- India
Dimensions
- Insert Size
- SNMG 322-1
- Corner Radius
- 3/64 in
- Mounting Hole Dia.
- 0.250"
- Nose Radius
- 0.047"
- Insert Thickness
- 0.2500"
- Cutting Edge Length
- 15.88mm
- Thickness
- 1/4 in
Description
Square Turning Insert, Chip-Breaker Code MR, Inscribed Circle 5/8 in, TiN
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.