Shop WIDIA

Square Turning Insert, Square, 5, SNMG, 4, Carbide

  • Mfr # 4171003
  • Zoro # G2812089

product price: 
$
14.19
/ea
Sold in multiples of 10 for $141.90

Key Features

Insert Shape
Square
Insert Style
SNMG
Inscribed Circle
5/8 in
Insert Size
544
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4171003
Zoro #
G2812089
UPC #
-
Country of Origin
Multiple
Item
Square Turning Insert
Insert Shape
Square
Insert Style
SNMG
Inscribed Circle
5/8 in
Chip-Breaker
Yes
Grade
WP15CT
Insert Material
Carbide
Insert Application
Roughing
Rake
Negative
ISO Number
SNMG150616RH
Cast Iron (K) Compatibility
Yes
Workpiece Compatibility
Cast Iron (K), Steel (P)
Super Alloy (S) Compatibility
No
Mounting Style
Clamp
No. of Edges
8
Stainless (M) Compatibility
No
Steel (P) Compatibility
Yes
Non Ferrous (N) Compatibility
No
ANSI Number
SNMG544RH
Cutting Direction
Neutral
Hardened (H) Compatibility
No
Coating
Tin
For Use With
Toolholders, Boring Bars
Relief Angle
0 Degrees
Material - Machining
Carbide
Manufacturer Grade
WP15CT
Measurement System
Fractional Inch
Finish - Machining
TiN
Included Angle
90 Degrees
Coating Process
CVD
Chip-Breaker Code
RH
Number of Cutting Edges
8
Primary Material Application ISO Code
P
ANSI Code
SNMG544RH
Clearance Angle
0 Degrees
Chip-Breaker Style
Double Sided
Cutting Application
Turning
Shape
Square
Primary Material Application
Steel
Insert Holding Type
Straight Hole
Secondary Material Application
Cast Iron
Secondary Material Application ISO Code
K
Material
Carbide

Dimensions

Insert Size
544
Corner Radius
1/16 in
Mounting Hole Dia.
0.250"
Nose Radius
0.063"
Insert Thickness
0.2500"
Thickness
1/4 in
Cutting Edge Length
15.88mm

Description

Square Turning Insert, Chip-Breaker Code RH, Inscribed Circle 5/8 in, TiN

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.