Shop WIDIA

Square Turning Insert, Square, 5, SNMG, 4, Carbide

  • Mfr # 4171538
  • Zoro # G2813960

product price: 
$
14.19
/ea
Sold in multiples of 10 for $141.90

Key Features

Insert Shape
Square
Insert Style
SNMG
Inscribed Circle
5/8 in
Insert Size
544
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4171538
Zoro #
G2813960
UPC #
-
Country of Origin
India
Item
Square Turning Insert
Insert Shape
Square
Insert Style
SNMG
Inscribed Circle
5/8 in
Chip-Breaker
Yes
Grade
WP25CT
Insert Material
Carbide
Insert Application
Roughing
Rake
Negative
ISO Number
SNMG150616RH
ANSI Number
SNMG544RH
Stainless (M) Compatibility
No
Non Ferrous (N) Compatibility
No
Cast Iron (K) Compatibility
Yes
Mounting Style
Clamp
No. of Edges
8
Cutting Direction
Neutral
Relief Angle
0 Degrees
Coating
Tin
Super Alloy (S) Compatibility
No
Hardened (H) Compatibility
No
For Use With
Toolholders, Boring Bars
Workpiece Compatibility
Cast Iron (K), Steel (P)
Steel (P) Compatibility
Yes
Number of Cutting Edges
8
Finish - Machining
TiN
Cutting Application
Turning
Material - Machining
Carbide
Primary Material Application ISO Code
P
Measurement System
Fractional Inch
Included Angle
90 Degrees
Chip-Breaker Style
Double Sided
Insert Holding Type
Straight Hole
Clearance Angle
0 Degrees
Secondary Material Application
Cast Iron
ANSI Code
SNMG544RH
Chip-Breaker Code
RH
Shape
Square
Primary Material Application
Steel
Secondary Material Application ISO Code
K
Manufacturer Grade
WP25CT
Coating Process
CVD
Material
Carbide

Dimensions

Insert Size
544
Corner Radius
1/16 in
Insert Thickness
0.2500"
Nose Radius
0.063"
Mounting Hole Dia.
0.250"
Thickness
1/4 in
Cutting Edge Length
15.88mm

Description

Square Turning Insert, Chip-Breaker Code RH, Inscribed Circle 5/8 in, TiN

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.