Shop WIDIA

Square Turning Insert, Square, 6, SNMG, 4, Carbide

  • Mfr # 4166518
  • Zoro # G2911498

product price: 
$
16.39
/ea
Sold in multiples of 5 for $81.95

Key Features

Insert Shape
Square
Insert Style
SNMG
Inscribed Circle
3/4 in
Insert Size
644
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4166518
Zoro #
G2911498
UPC #
-
Country of Origin
United States
Item
Square Turning Insert
Insert Shape
Square
Insert Style
SNMG
Inscribed Circle
3/4 in
Chip-Breaker
Yes
Grade
TN20P
Insert Material
Carbide
Insert Application
Roughing
Rake
Negative
ISO Number
SNMG1906167N
Cutting Direction
Neutral
Workpiece Compatibility
Cast Iron (K), Steel (P)
Steel (P) Compatibility
Yes
Cast Iron (K) Compatibility
Yes
For Use With
Toolholders, Boring Bars
Hardened (H) Compatibility
No
Coating
Tin
No. of Edges
8
Non Ferrous (N) Compatibility
No
Mounting Style
Clamp
Relief Angle
0 Degrees
ANSI Number
SNMG6447N
Super Alloy (S) Compatibility
No
Stainless (M) Compatibility
No
Clearance Angle
0 Degrees
Primary Material Application
Steel
Cutting Application
Turning
Primary Material Application ISO Code
P
Material - Machining
Carbide
Finish - Machining
TiN
Secondary Material Application ISO Code
K
Insert Holding Type
Straight Hole
Shape
Square
Included Angle
90 Degrees
Measurement System
Fractional Inch
ANSI Code
SNMG6447N
Manufacturer Grade
TN20P
Secondary Material Application
Cast Iron
Chip-Breaker Code
7N
Material
Carbide

Dimensions

Insert Size
644
Corner Radius
1/16 in
Mounting Hole Dia.
0.313"
Nose Radius
0.063"
Insert Thickness
0.2500"
Thickness
1/4 in
Cutting Edge Length
19.05mm

Description

Square Turning Insert, Chip-Breaker Code 7N, Inscribed Circle 3/4 in, TiN

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.