Shop WIDIA

Square Turning Insert, Square, 6, SNMG, 4, Carbide

  • Mfr # 4171723
  • Zoro # G2814441

product price: 
$
19.39
/ea
Sold in multiples of 10 for $193.90

Key Features

Insert Shape
Square
Insert Style
SNMG
Inscribed Circle
3/4 in
Insert Size
644
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4171723
Zoro #
G2814441
UPC #
-
Country of Origin
India
Item
Square Turning Insert
Insert Shape
Square
Insert Style
SNMG
Inscribed Circle
3/4 in
Chip-Breaker
Yes
Grade
WP35CT
Insert Material
Carbide
Insert Application
Roughing
Rake
Negative
ISO Number
SNMG190616RH
Workpiece Compatibility
Stainless (M), Steel (P)
Hardened (H) Compatibility
No
Mounting Style
Clamp
Cutting Direction
Neutral
Stainless (M) Compatibility
Yes
No. of Edges
8
Coating
Tin
Steel (P) Compatibility
Yes
Super Alloy (S) Compatibility
No
Non Ferrous (N) Compatibility
No
Relief Angle
0 Degrees
ANSI Number
SNMG644RH
For Use With
Toolholders, Boring Bars
Cast Iron (K) Compatibility
No
Insert Holding Type
Straight Hole
ANSI Code
SNMG644RH
Primary Material Application ISO Code
P
Material - Machining
Carbide
Manufacturer Grade
WP35CT
Clearance Angle
0 Degrees
Chip-Breaker Style
Double Sided
Shape
Square
Finish - Machining
TiN
Number of Cutting Edges
8
Measurement System
Fractional Inch
Chip-Breaker Code
RH
Coating Process
CVD
Cutting Application
Turning
Secondary Material Application ISO Code
M
Included Angle
90 Degrees
Primary Material Application
Steel
Secondary Material Application
Stainless Steel
Material
Carbide

Dimensions

Insert Size
644
Corner Radius
1/16 in
Nose Radius
0.063"
Insert Thickness
0.2500"
Mounting Hole Dia.
0.313"
Thickness
1/4 in
Cutting Edge Length
19.05mm

Description

Square Turning Insert, Chip-Breaker Code RH, Inscribed Circle 3/4 in, TiN

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.