Shop WIDIA

Square Turning Insert, Square, 6, SNMG, 4, Carbide

  • Mfr # 4171926
  • Zoro # G2815053

product price: 
$
19.39
/ea
Sold in multiples of 10 for $193.90

Key Features

Insert Shape
Square
Insert Style
SNMG
Inscribed Circle
3/4 in
Insert Size
644
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4171926
Zoro #
G2815053
UPC #
-
Country of Origin
India
Item
Square Turning Insert
Insert Shape
Square
Insert Style
SNMG
Inscribed Circle
3/4 in
Chip-Breaker
Yes
Grade
WK20CT
Insert Material
Carbide
Insert Application
Roughing
Rake
Negative
ISO Number
SNMG190616RH
Steel (P) Compatibility
Yes
Cast Iron (K) Compatibility
Yes
Stainless (M) Compatibility
No
ANSI Number
SNMG644RH
Super Alloy (S) Compatibility
No
Mounting Style
Clamp
No. of Edges
8
Non Ferrous (N) Compatibility
No
Coating
Tin
Relief Angle
0 Degrees
Workpiece Compatibility
Cast Iron (K), Steel (P)
For Use With
Toolholders, Boring Bars
Cutting Direction
Neutral
Hardened (H) Compatibility
No
Coating Process
CVD
Shape
Square
Primary Material Application ISO Code
K
Clearance Angle
0 Degrees
Finish - Machining
TiN
Chip-Breaker Style
Double Sided
Cutting Application
Turning
Insert Holding Type
Straight Hole
Material - Machining
Carbide
Chip-Breaker Code
RH
ANSI Code
SNMG644RH
Measurement System
Fractional Inch
Included Angle
90 Degrees
Primary Material Application
Cast Iron
Secondary Material Application
Steel
Number of Cutting Edges
8
Secondary Material Application ISO Code
P
Manufacturer Grade
WK20CT
Material
Carbide

Dimensions

Insert Size
644
Corner Radius
1/16 in
Insert Thickness
0.2500"
Nose Radius
0.063"
Mounting Hole Dia.
0.313"
Cutting Edge Length
19.05mm
Thickness
1/4 in

Description

Square Turning Insert, Chip-Breaker Code RH, Inscribed Circle 3/4 in, TiN

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.