Shop WIDIA

Square Turning Insert, Square, 6, SNMG, 4, Carbide

  • Mfr # 4173057
  • Zoro # G3875765

product price: 
$
19.39
/ea
Sold in multiples of 10 for $193.90

Key Features

Insert Shape
Square
Insert Style
SNMG
Inscribed Circle
3/4 in
Insert Size
0.7500"
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4173057
Zoro #
G3875765
UPC #
4021169569548
Country of Origin
India
Item
Square Turning Insert
Insert Shape
Square
Insert Style
SNMG
Inscribed Circle
3/4 in
Chip-Breaker
Yes
Grade
WM25CT
Insert Material
Carbide
Rake
Negative
ISO Number
SNMG190616RH
Cutting Direction
Neutral
Coating
TiN
Manufacturer Grade
WM25CT
Chip-Breaker Style
Double Sided
Primary Material Application
Stainless Steel
Coating Process
CVD
Clearance Angle
0 Degrees
Primary Material Application ISO Code
M
Chip-Breaker Code
RH
Material - Machining
Carbide
ANSI Code
SNMG644RH
Finish - Machining
TiN
Insert Holding Type
Straight Hole
Cutting Application
Turning
Shape
Square
Measurement System
Fractional Inch
Included Angle
90 Degrees
Secondary Material Application ISO Code
P, S
Number of Cutting Edges
8
Secondary Material Application
Nickel, Steel, Titanium
Material
Carbide

Dimensions

Insert Size
0.7500"
Corner Radius
1/16 in
Insert Thickness
0.2500"
Thickness
1/4 in
Cutting Edge Length
19.05mm

Description

Square Turning Insert, Chip-Breaker Code RH, Inscribed Circle 3/4 in, TiN

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.