Shop WIDIA

Square Turning Insert, Square, 6, SNMM, 3, Carbide

  • Mfr # 5696610
  • Zoro # G7680537

product price: 
$
30.59
/ea
Sold in multiples of 5 for $152.95

Key Features

Insert Shape
Square
Insert Style
SNMM
Inscribed Circle
3/4 in
Insert Size
643
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5696610
Zoro #
G7680537
UPC #
-
Country of Origin
Japan
Item
Square Turning Insert
Insert Shape
Square
Insert Style
SNMM
Inscribed Circle
3/4 in
Chip-Breaker
Yes
Grade
WM25CT
Insert Material
Carbide
Insert Application
Roughing
Rake
Negative
ISO Number
SNMM19061265
Steel (P) Compatibility
Yes
For Use With
Toolholders, Boring Bars
Super Alloy (S) Compatibility
Yes
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
Hardened (H) Compatibility
No
Coating
Tin
Cast Iron (K) Compatibility
No
ANSI Number
SNMM64365
Relief Angle
0 Degrees
Cutting Direction
Neutral
Mounting Style
Clamp
Non Ferrous (N) Compatibility
No
Stainless (M) Compatibility
Yes
No. of Edges
4
Secondary Material Application
Nickel, Steel, Titanium
Finish - Machining
TiN
Primary Material Application
Stainless Steel
Secondary Material Application ISO Code
P, S
Included Angle
90 Degrees
Clearance Angle
0 Degrees
Number of Cutting Edges
4
Coating Process
CVD
Manufacturer Grade
WM25CT
Cutting Application
Turning
ANSI Code
SNMM64365
Measurement System
Fractional Inch
Primary Material Application ISO Code
M
Insert Holding Type
Straight Hole
Chip-Breaker Code
65
Shape
Square
Chip-Breaker Style
On One Side
Material - Machining
Carbide
Material
Carbide

Dimensions

Insert Size
643
Corner Radius
3/64 in
Insert Thickness
0.2500"
Nose Radius
0.047"
Mounting Hole Dia.
0.313"
Thickness
1/4 in
Cutting Edge Length
19.05mm

Description

Square Turning Insert, Chip-Breaker Code 65, Inscribed Circle 3/4 in, TiN

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.