Shop WIDIA
See all product information
Create Account
Toolholder, Clamping System P
- Mfr # 3878398
- Zoro # G3921469
product price:Â
$
200.99
/ea
Free Shipping & Returns
Key Features
Coolant Fed
Non-Coolant Through
Clamp
Hole Clamping
Insert Shape
Diamond
Cutting Direction
Left Hand
Cutting Length
12.8960mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3878398
- Zoro #
- G3921469
- UPC #
- 4021169812286
- Country of Origin
- India
Dimensions
- Cutting Length
- 12.8960mm
- Dimension F (In.)
- 1.2600
Details
- Item
- Toolholder
- Coolant Fed
- Non-Coolant Through
- Clamp
- Hole Clamping
- Insert Shape
- Diamond
- Cutting Direction
- Left Hand
- Shank
- Square
- Material
- Steel
- Rake
- Double Negative
- Left/Right Hand
- Left Hand
- Number of Inserts Required
- 1
- Material - Machining
- High Speed Steel
- Measurement System
- Metric
- Lead Angle
- -5 Degrees
- Shell Material
- Steel
Description
Toolholder
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.