Toolholder, ISO, D-Style Clamping
- Mfr # 5697790
- Zoro # G3934041
product price:Â
$
102.99
/ea
Free Shipping & Returns
Key Features
Number of Inserts Required
1
Cutting Length
0.2565"
Shank
Square
Style
Negative
Dimension F (In.)
1.2500
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5697790
- Zoro #
- G3934041
- UPC #
- 4050841507417
- Country of Origin
- India
- Number of Inserts Required
- 1
- Shank
- Square
- Style
- Negative
- Material
- Steel
- Clamp
- Kenclamp
- Left/Right Hand
- Right Hand
- Rake
- Double Negative
- Insert Shape
- Trigon
- Item
- Toolholder
- Coolant Fed
- Non-Coolant Through
- Cutting Direction
- Right Hand
- Material - Machining
- High Speed Steel
- Measurement System
- Decimal Inch
- Lead Angle
- -5 Degrees deg
- Shell Material
- Steel
- Container Type
- Negative
- Sensor Body Style
- Negative
- Traction Material
- Steel
Dimensions
- Cutting Length
- 0.2565"
- Dimension F (In.)
- 1.2500
- Shank Width
- 1 in
- Shank Height
- 1 in
Description
Toolholder
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.