Shop WIDIA

Triangle Turning Insert, 3/8 in, TCGT, 0.0156 in

  • Mfr # 6846594
  • Zoro # G803457886

product price: 
$
23.25
/ea
Sold in multiples of 5 for $116.25

Key Features

Insert Style
TCGT
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Corner Radius
0.0156 in
Rake
Positive
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6846594
Zoro #
G803457886
UPC #
-
Country of Origin
United States
Item
Triangle Turning Insert
Insert Style
TCGT
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Rake
Positive
ISO Number
TCGT16T304AL
Cutting Direction
Neutral
ANSI Code
TCGT3251AL
Primary Material Application
Nonferrous Metals
Material Grade - Machining
WU10HT
Included Angle
60 Degrees
Measurement System
Fractional Inch
Material - Machining
Carbide
Finish - Machining
Bright (Uncoated)
Shape
Triangle
Wiper Insert
No
Primary Material Application ISO Code
N
Cutting Edge
Sharp Edge
Manufacturer Grade
WU10HT
Cutting Application
Boring, Chamfering, Facing, Profiling, Turning
Insert Holding Type
Countersink Hole
Clearance Angle
7 Degrees
Chip-Breaker Code
AL
Features
Microfine Uncoated Carbide, Polished Rake Surface, Universal Geometry
Number of Cutting Edges
3
Standards
40 CFR 122.21; 40 CFR 122.42; 40 CFR 302; 40 CFR 355; California Proposition 65 Listed; WHMIS Statement

Dimensions

Corner Radius
0.0156 in
Cutting Edge Length
0.6501 in
Thickness
0.1562 in
Fits Chest Size
Microfine Uncoated Carbide, Polished Rake Surface, Universal Geometry

Description

Triangle Turning Insert, Chip-Breaker Code AL, Inscribed Circle 3/8 in, Bright (Uncoated)

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.