Shop WIDIA

Triangle Turning Insert, Triangle, 1/2 in, TNMG, 0.0312 in, Carbide

  • Mfr # 4169435
  • Zoro # G2808832

product price: 
$
9.29
/ea
Sold in multiples of 10 for $92.90

Key Features

Insert Shape
Triangle
Insert Style
TNMG
Inscribed Circle
1/2 in
Insert Size
432
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4169435
Zoro #
G2808832
UPC #
-
Country of Origin
India
Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TNMG
Inscribed Circle
1/2 in
Chip-Breaker
Yes
Grade
WM15CT
Insert Material
Carbide
Insert Application
Roughing
Rake
Negative
ISO Number
TNMG220408UR
Stainless (M) Compatibility
Yes
Workpiece Compatibility
Stainless (M), Steel (P)
Coating
Tin
Relief Angle
0 Degrees
Steel (P) Compatibility
Yes
ANSI Number
TNMG432UR
No. of Edges
6
Non Ferrous (N) Compatibility
No
Cutting Direction
Neutral
Super Alloy (S) Compatibility
No
Hardened (H) Compatibility
No
Cast Iron (K) Compatibility
No
For Use With
Toolholders, Boring Bars
Mounting Style
Clamp
Manufacturer Grade
WM15CT
Secondary Material Application ISO Code
P
Shape
Triangle
Cutting Application
Outside and Inside Diameter Turning
Finish - Machining
TiN
Chip-Breaker Code
UR
Chip-Breaker Style
Double Sided
Primary Material Application
Stainless Steel
Coating Process
CVD
Number of Cutting Edges
6
Material - Machining
Carbide
Secondary Material Application
Steel
Primary Material Application ISO Code
M
Clearance Angle
0 Degrees
Measurement System
Fractional Inch
Insert Holding Type
Straight Hole
Included Angle
60 Degrees
ANSI Code
TNMG432UR
Material
Carbide

Dimensions

Insert Size
432
Corner Radius
0.0312 in
Nose Radius
0.031"
Insert Thickness
0.1875"
Mounting Hole Dia.
0.203"
Thickness
0.1875 in
Cutting Edge Length
22 mm
Through Hole Inside Dia.
0.203 in

Description

Triangle Turning Insert, Chip-Breaker Code UR, Inscribed Circle 1/2 in, TiN

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.