Shop WIDIA

Triangle Turning Insert, Triangle, 1/2 in, TNMG, 0.0312 in, Carbide

  • Mfr # 4170036
  • Zoro # G2809672

product price: 
$
9.29
/ea
Sold in multiples of 10 for $92.90

Key Features

Insert Shape
Triangle
Insert Style
TNMG
Inscribed Circle
1/2 in
Insert Size
432
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4170036
Zoro #
G2809672
UPC #
-
Country of Origin
India
Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TNMG
Inscribed Circle
1/2 in
Chip-Breaker
Yes
Grade
WP35CT
Insert Material
Carbide
Insert Application
Roughing
Rake
Negative
ISO Number
TNMG220408UR
ANSI Number
TNMG432UR
Stainless (M) Compatibility
Yes
Non Ferrous (N) Compatibility
No
Super Alloy (S) Compatibility
No
Coating
Tin
For Use With
Toolholders, Boring Bars
Hardened (H) Compatibility
No
No. of Edges
6
Workpiece Compatibility
Stainless (M), Steel (P)
Mounting Style
Clamp
Steel (P) Compatibility
Yes
Relief Angle
0 Degrees
Cast Iron (K) Compatibility
No
Cutting Direction
Neutral
Cutting Application
Outside and Inside Diameter Turning
Coating Process
CVD
ANSI Code
TNMG432UR
Chip-Breaker Code
UR
Included Angle
60 Degrees
Chip-Breaker Style
Double Sided
Insert Holding Type
Straight Hole
Number of Cutting Edges
6
Primary Material Application
Steel
Primary Material Application ISO Code
P
Measurement System
Fractional Inch
Shape
Triangle
Secondary Material Application ISO Code
M
Clearance Angle
0 Degrees
Manufacturer Grade
WP35CT
Secondary Material Application
Stainless Steel
Finish - Machining
TiN
Material - Machining
Carbide
Material
Carbide

Dimensions

Insert Size
432
Corner Radius
0.0312 in
Mounting Hole Dia.
0.203"
Nose Radius
0.031"
Insert Thickness
0.1875"
Cutting Edge Length
22 mm
Through Hole Inside Dia.
0.203 in
Thickness
0.1875 in

Description

Triangle Turning Insert, Chip-Breaker Code UR, Inscribed Circle 1/2 in, TiN

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.