Shop WIDIA

Triangle Turning Insert, Triangle, 1/2 in, TNMG, 0.0468 in, Carbide

  • Mfr # 4170064
  • Zoro # G2809718

product price: 
$
9.45
/ea
Sold in multiples of 10 for $94.50

Key Features

Insert Shape
Triangle
Insert Style
TNMG
Inscribed Circle
1/2 in
Insert Size
433
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4170064
Zoro #
G2809718
UPC #
-
Country of Origin
India
Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TNMG
Inscribed Circle
1/2 in
Chip-Breaker
Yes
Grade
WP35CT
Insert Material
Carbide
Insert Application
Medium
Rake
Negative
ISO Number
TNMG220412MR
Relief Angle
0 Degrees
Stainless (M) Compatibility
Yes
Workpiece Compatibility
Stainless (M), Steel (P)
Mounting Style
Clamp
Non Ferrous (N) Compatibility
No
Super Alloy (S) Compatibility
No
Coating
Tin
ANSI Number
TNMG433MR
Hardened (H) Compatibility
No
Steel (P) Compatibility
Yes
Cast Iron (K) Compatibility
No
For Use With
Toolholders, Boring Bars
Cutting Direction
Neutral
No. of Edges
6
Cutting Application
Outside and Inside Diameter Turning
Chip-Breaker Style
Double Sided
Number of Cutting Edges
6
Material - Machining
Carbide
Chip-Breaker Code
MR
Manufacturer Grade
WP35CT
Included Angle
60 Degrees
Secondary Material Application
Stainless Steel
ANSI Code
TNMG433MR
Secondary Material Application ISO Code
M
Finish - Machining
TiN
Coating Process
CVD
Clearance Angle
0 Degrees
Primary Material Application ISO Code
P
Insert Holding Type
Straight Hole
Measurement System
Fractional Inch
Shape
Triangle
Primary Material Application
Steel
Material
Carbide

Dimensions

Insert Size
433
Corner Radius
0.0468 in
Insert Thickness
0.1875"
Mounting Hole Dia.
0.203"
Nose Radius
0.047"
Thickness
0.1875 in
Through Hole Inside Dia.
0.203 in
Cutting Edge Length
22 mm

Description

Triangle Turning Insert, Chip-Breaker Code MR, Inscribed Circle 1/2 in, TiN

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.