Shop WIDIA

Square Turning Insert, Square, 3, SCMT, 2, Carbide

  • Mfr # 5623460
  • Zoro # G7680281

product price: 
$
17.99
/ea
Sold in multiples of 5 for $89.95

Key Features

Insert Shape
Square
Insert Style
SCMT
Inscribed Circle
3/8 in
Insert Size
3252
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5623460
Zoro #
G7680281
UPC #
-
Country of Origin
Japan
Item
Square Turning Insert
Insert Shape
Square
Insert Style
SCMT
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
WS10PT
Insert Material
Carbide
Insert Application
Medium
Rake
Positive
ISO Number
SCMT09T308MU
Workpiece Compatibility
Cast Iron (K), Nonferrous (N), Stainless (M), Steel (P), Super Alloy (S)
ANSI Number
SCMT3252MU
Cutting Direction
Neutral
Super Alloy (S) Compatibility
Yes
Steel (P) Compatibility
Yes
Mounting Style
Screw
Relief Angle
7 Degrees
Cast Iron (K) Compatibility
Yes
Coating
ALOX-SN
For Use With
Toolholders, Boring Bars
Hardened (H) Compatibility
No
Stainless (M) Compatibility
Yes
Non Ferrous (N) Compatibility
Yes
No. of Edges
4
ANSI Code
SCMT3252MU
Coating Process
PVD
Material - Machining
Carbide
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Primary Material Application ISO Code
M, S
Clearance Angle
7 Degrees
Cutting Application
Turning
Manufacturer Grade
WS10PT
Chip-Breaker Code
MU
Primary Material Application
Nickel, Stainless Steel, Titanium
Number of Cutting Edges
4
Included Angle
90 Degrees
Chip-Breaker Style
On One Side
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Shape
Square
Secondary Material Application ISO Code
K, N, P
Measurement System
Fractional Inch
Material
Carbide

Dimensions

Insert Size
3252
Corner Radius
1/32 in
Mounting Hole Dia.
0.1732"
Nose Radius
0.031"
Insert Thickness
5/32"
Thickness
5/32 in
Cutting Edge Length
9.52mm

Description

Square Turning Insert, Chip-Breaker Code MU, Inscribed Circle 3/8 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.