Shop WIDIA

Triangle Turning Insert, Triangle, 1/2 in, TNMG, 0.0468 in, Carbide

  • Mfr # 4172402
  • Zoro # G2815528

product price: 
$
9.45
/ea
Sold in multiples of 10 for $94.50

Key Features

Insert Shape
Triangle
Insert Style
TNMG
Inscribed Circle
1/2 in
Insert Size
433
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4172402
Zoro #
G2815528
UPC #
-
Country of Origin
India
Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TNMG
Inscribed Circle
1/2 in
Chip-Breaker
Yes
Grade
WM25CT
Insert Material
Carbide
Insert Application
Medium
Rake
Negative
ISO Number
TNMG220412UM
Super Alloy (S) Compatibility
Yes
Stainless (M) Compatibility
Yes
Non Ferrous (N) Compatibility
No
No. of Edges
6
Cast Iron (K) Compatibility
No
Steel (P) Compatibility
Yes
Coating
Tin
Relief Angle
0 Degrees
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
For Use With
Toolholders, Boring Bars
ANSI Number
TNMG433UM
Mounting Style
Clamp
Hardened (H) Compatibility
No
Cutting Direction
Neutral
Chip-Breaker Code
UM
Material - Machining
Carbide
Measurement System
Fractional Inch
Primary Material Application
Stainless Steel
Manufacturer Grade
WM25CT
Shape
Triangle
Insert Holding Type
Straight Hole
Cutting Application
Outside and Inside Diameter Turning
Finish - Machining
TiN
Clearance Angle
0 Degrees
Chip-Breaker Style
Double Sided
ANSI Code
TNMG433UM
Coating Process
CVD
Secondary Material Application
Nickel, Steel, Titanium
Secondary Material Application ISO Code
P, S
Primary Material Application ISO Code
M
Included Angle
60 Degrees
Number of Cutting Edges
6
Material
Carbide

Dimensions

Insert Size
433
Corner Radius
0.0468 in
Nose Radius
0.047"
Mounting Hole Dia.
0.203"
Insert Thickness
0.1875"
Thickness
0.1875 in
Cutting Edge Length
22 mm
Through Hole Inside Dia.
0.203 in

Description

Triangle Turning Insert, Chip-Breaker Code UM, Inscribed Circle 1/2 in, TiN

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.