Shop WIDIA

Triangle Turning Insert, Triangle, 1/2 in, TNMG, 0.0625 in, Carbide

  • Mfr # 4169470
  • Zoro # G2808920

product price: 
$
9.29
/ea

Key Features

Insert Shape
Triangle
Insert Style
TNMG
Inscribed Circle
1/2 in
Insert Size
434
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4169470
Zoro #
G2808920
UPC #
-
Country of Origin
India
Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TNMG
Inscribed Circle
1/2 in
Chip-Breaker
Yes
Grade
WM25CT
Insert Material
Carbide
Insert Application
Roughing
Rake
Negative
ISO Number
TNMG220416UR
ANSI Number
TNMG434UR
Cutting Direction
Neutral
Mounting Style
Clamp
No. of Edges
6
Coating
Tin
Super Alloy (S) Compatibility
Yes
Cast Iron (K) Compatibility
No
Hardened (H) Compatibility
No
Stainless (M) Compatibility
Yes
Relief Angle
0 Degrees
Steel (P) Compatibility
Yes
Non Ferrous (N) Compatibility
No
For Use With
Toolholders, Boring Bars
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
Insert Holding Type
Straight Hole
Primary Material Application ISO Code
M
Primary Material Application
Stainless Steel
Cutting Application
Outside and Inside Diameter Turning
Measurement System
Fractional Inch
Included Angle
60 Degrees
Clearance Angle
0 Degrees
Manufacturer Grade
WM25CT
Secondary Material Application
Nickel, Steel, Titanium
Chip-Breaker Style
Double Sided
Material - Machining
Carbide
Finish - Machining
TiN
Secondary Material Application ISO Code
P, S
Shape
Triangle
ANSI Code
TNMG434UR
Coating Process
CVD
Number of Cutting Edges
6
Chip-Breaker Code
UR
Material
Carbide

Dimensions

Insert Size
434
Corner Radius
0.0625 in
Nose Radius
0.063"
Insert Thickness
0.1875"
Mounting Hole Dia.
0.203"
Thickness
0.1875 in
Cutting Edge Length
22 mm
Through Hole Inside Dia.
0.203 in

Description

Triangle Turning Insert, Chip-Breaker Code UR, Inscribed Circle 1/2 in, TiN

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.