Shop WIDIA

Triangle Turning Insert, Triangle, 1/2 in, TNMG, 0.0625 in, Carbide

  • Mfr # 4171120
  • Zoro # G2812700

product price: 
$
9.39
/ea
Sold in multiples of 10 for $93.90

Key Features

Insert Shape
Triangle
Insert Style
TNMG
Inscribed Circle
1/2 in
Insert Size
434
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4171120
Zoro #
G2812700
UPC #
-
Country of Origin
India
Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TNMG
Inscribed Circle
1/2 in
Chip-Breaker
Yes
Grade
WP15CT
Insert Material
Carbide
Insert Application
Roughing
Rake
Negative
ISO Number
TNMG220416UR
Non Ferrous (N) Compatibility
No
Steel (P) Compatibility
Yes
Workpiece Compatibility
Cast Iron (K), Steel (P)
Relief Angle
0 Degrees
ANSI Number
TNMG434UR
Mounting Style
Clamp
Coating
Tin
Cutting Direction
Neutral
For Use With
Toolholders, Boring Bars
Hardened (H) Compatibility
No
Stainless (M) Compatibility
No
No. of Edges
6
Cast Iron (K) Compatibility
Yes
Super Alloy (S) Compatibility
No
Coating Process
CVD
Shape
Triangle
Primary Material Application ISO Code
P
Insert Holding Type
Straight Hole
Cutting Application
Outside and Inside Diameter Turning
Manufacturer Grade
WP15CT
Included Angle
60 Degrees
Clearance Angle
0 Degrees
Secondary Material Application
Cast Iron
Finish - Machining
TiN
Chip-Breaker Style
Double Sided
Chip-Breaker Code
UR
Material - Machining
Carbide
Number of Cutting Edges
6
Secondary Material Application ISO Code
K
ANSI Code
TNMG434UR
Primary Material Application
Steel
Measurement System
Fractional Inch
Material
Carbide

Dimensions

Insert Size
434
Corner Radius
0.0625 in
Nose Radius
0.063"
Insert Thickness
0.1875"
Mounting Hole Dia.
0.203"
Cutting Edge Length
22 mm
Thickness
0.1875 in
Through Hole Inside Dia.
0.203 in

Description

Triangle Turning Insert, Chip-Breaker Code UR, Inscribed Circle 1/2 in, TiN

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.