Shop WIDIA

Triangle Turning Insert, Triangle, 3/8 in, TPHB, 0.002 in

  • Mfr # 2821844
  • Zoro # G3877789

product price: 
$
20.49
/ea
Sold in multiples of 5 for $102.45

Key Features

Insert Shape
Triangle
Insert Style
TPHB
Inscribed Circle
3/8 in
Insert Size
0.3750"
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
2821844
Zoro #
G3877789
UPC #
4021169386848
Country of Origin
United States
Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TPHB
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
CM1
Rake
Positive
ISO Number
TPHB1603X0
Cutting Direction
Neutral
Manufacturer Grade
CM1
Secondary Material Application ISO Code
K, M, N, P
Insert Holding Type
70 Degrees to 90 Degrees Countersink Hole
Measurement System
Fractional Inch
Clearance Angle
11 Degrees
Number of Cutting Edges
3
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel
Primary Material Application ISO Code
S
Finish - Machining
Bright (Uncoated)
Material - Machining
Carbide
ANSI Code
TPHB32X0
Chip-Breaker Style
On One Side
Primary Material Application
Nickel, Titanium
Shape
Triangle
Included Angle
60 Degrees
Cutting Application
Outside and Inside Diameter Turning

Dimensions

Insert Size
0.3750"
Corner Radius
0.002 in
Insert Thickness
0.1250"
Through Hole Inside Dia.
0.13 in
Cutting Edge Length
16.5 mm
Thickness
0.125 in

Description

Triangle Turning Insert, Inscribed Circle 3/8 in, Bright (Uncoated)

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.