Shop WIDIA

POSITIVE INSERT GEO MU, Square, 3, SCM, 90 Degrees, 2

  • Mfr # 6868880
  • Zoro # G605972426

product price: 
$
4.79
/ea
Sold in multiples of 5 for $23.95

Key Features

Insert Shape
Square
Insert Style
SCM
Inscribed Circle
0.375 in
Chip-Breaker
Yes
Corner Radius
0.031 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6868880
Zoro #
G605972426
UPC #
-
Country of Origin
India
Item
POSITIVE INSERT GEO MU
Insert Shape
Square
Insert Style
SCM
Inscribed Circle
0.375 in
Chip-Breaker
Yes
Rake
Positive
ISO Number
SCMT09T308MU
Cutting Direction
Neutral
Included Angle
90 Degrees
Chip-Breaker Code
MU
Features
Tough, Ultra-Fine Grain
Primary Material Application ISO Code
M, P, S
Clearance Angle
7 Degrees
Coating Process
PVD
Primary Material Application
High-Temperature Alloy, Stainless Steel, Steel
Secondary Material Application
Cast Iron, Non-Ferrous
Cutting Application
Turning
Secondary Material Application ISO Code
K, N
Material Grade - Machining
Carbide
Finish - Machining
TiAlN
ANSI Code
SCMT3252MU
Shape
Square
Measurement System
Decimal Inch
Manufacturer Grade
WU25PT
Material - Machining
Carbide
Number of Cutting Edges
4

Dimensions

Corner Radius
0.031 in
Depth of Cut
0.1563 in
Cutting Edge Length
0.3750 in
Thickness
5/32 in
Fits Chest Size
Tough, Ultra-Fine Grain

Description

POSITIVE INSERT GEO MU, Chip-Breaker Code MU, Inscribed Circle 0.375 in, TiAlN

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.