Shop WIDIA

Triangle Turning Insert, Triangle, 1/4 in, TCMT, 0.0156 in, Carbide

  • Mfr # 4166416
  • Zoro # G2911041

product price: 
$
8.39
/ea
Sold in multiples of 5 for $41.95

Key Features

Insert Shape
Triangle
Insert Style
TCMT
Inscribed Circle
1/4 in
Insert Size
2151
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4166416
Zoro #
G2911041
UPC #
-
Country of Origin
United States
Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TCMT
Inscribed Circle
1/4 in
Chip-Breaker
Yes
Grade
TN20K
Insert Material
Carbide
Insert Application
Finishing
Rake
Positive
ISO Number
TCMT1102041P
Super Alloy (S) Compatibility
No
Steel (P) Compatibility
Yes
For Use With
Toolholders, Boring Bars
No. of Edges
3
Stainless (M) Compatibility
No
Mounting Style
Screw
ANSI Number
TCMT21511P
Coating
Tin
Cutting Direction
Neutral
Workpiece Compatibility
Cast Iron (K), Steel (P)
Non Ferrous (N) Compatibility
No
Hardened (H) Compatibility
No
Cast Iron (K) Compatibility
Yes
Relief Angle
7 Degrees
Manufacturer Grade
TN20K
Material - Machining
Carbide
Included Angle
60 Degrees
Chip-Breaker Style
On One Side
Chip-Breaker Code
1P
Shape
Triangle
Primary Material Application
Cast Iron
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Clearance Angle
7 Degrees
Finish - Machining
TiN
Secondary Material Application ISO Code
P
Measurement System
Fractional Inch
Secondary Material Application
Steel
Number of Cutting Edges
3
ANSI Code
TCMT21511P
Coating Process
CVD
Cutting Application
Outside and Inside Diameter Turning
Primary Material Application ISO Code
K
Material
Carbide

Dimensions

Insert Size
2151
Corner Radius
0.0156 in
Insert Thickness
0.0938"
Mounting Hole Dia.
0.110"
Nose Radius
0.016"
Through Hole Inside Dia.
0.11 in
Thickness
0.0937 in
Cutting Edge Length
11 mm

Description

Triangle Turning Insert, Chip-Breaker Code 1P, Inscribed Circle 1/4 in, TiN

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.