Triangle Turning Inserts, Triangle, 0.250 in, TCMT, 60 Degrees, 0.016 in
- Mfr # 6868862
- Zoro # G205972451
product price:Â
$
4.19
/ea
Sold in multiples of 5 for
$20.95
Key Features
Insert Shape
Triangle
Insert Style
TCMT
Inscribed Circle
0.250 in
Corner Radius
0.016 in
Rake
Positive
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6868862
- Zoro #
- G205972451
- UPC #
- -
- Country of Origin
- India
Dimensions
- Corner Radius
- 0.016 in
- Through Hole Inside Dia.
- 0.1102 in
- Thickness
- 0.0938 in
- Depth of Cut
- 0.0938 in
- Cutting Edge Length
- 0.4331 in
- Fits Chest Size
- Tough, Ultra-Fine Grain
Description
Triangle Turning Inserts, Chip-Breaker Code 1P, Inscribed Circle 0.250 in, TiAlN
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.