Triangle Turning Insert, Triangle, 1/4 in, TCMT, 0.0312 in, Carbide

  • Mfr # 4166423
  • Zoro # G2911181
product price: 
$
7.99
/ea
Sold in multiples of 5 for $39.95

Key Features

Insert Shape
Triangle
Insert Style
TCMT
Inscribed Circle
1/4 in
Insert Size
2152
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
4166423
Zoro #
G2911181
UPC #
-
Country of Origin
United States

Dimensions

Insert Size
2152
Corner Radius
0.0312 in
Mounting Hole Dia.
0.110"
Nose Radius
0.031"
Insert Thickness
0.0938"
Cutting Edge Length
11 mm
Through Hole Inside Dia.
0.11 in
Thickness
0.0937 in

Details

Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TCMT
Inscribed Circle
1/4 in
Chip-Breaker
Yes
Grade
TN10U
Insert Material
Carbide
Insert Application
Finishing
Rake
Positive
ISO Number
TCMT1102081P
Coating
AlTiN
For Use With
Toolholders, Boring Bars
Non Ferrous (N) Compatibility
Yes
Cutting Direction
Neutral
Mounting Style
Screw
No. of Edges
3
ANSI Number
TCMT21521P
Relief Angle
7 Degrees
Cast Iron (K) Compatibility
Yes
Hardened (H) Compatibility
No
Steel (P) Compatibility
Yes
Stainless (M) Compatibility
Yes
Workpiece Compatibility
Cast Iron (K), Nonferrous (N), Stainless (M), Steel (P), Super Alloy (S)
Super Alloy (S) Compatibility
Yes
Primary Material Application
Nickel, Stainless Steel, Titanium
Shape
Triangle
Finish - Machining
AlTiN
Material - Machining
Carbide
Cutting Application
Outside and Inside Diameter Turning
Coating Process
PVD
Manufacturer Grade
TN10U
Chip-Breaker Style
On One Side
Primary Material Application ISO Code
M, S
Included Angle
60 Degrees
Chip-Breaker Code
1P
Number of Cutting Edges
3
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
ANSI Code
TCMT21521P
Measurement System
Fractional Inch
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Clearance Angle
7 Degrees
Secondary Material Application ISO Code
K, N, P
Material
Carbide

Description

Triangle Turning Insert, Chip-Breaker Code 1P, Inscribed Circle 1/4 in, AlTiN

Ratings & reviews