Shop WIDIA

Triangle Turning Insert, Triangle, 1/4 in, TPHB, 0.3125 in

  • Mfr # 2824077
  • Zoro # G3878985

product price: 
$
16.49
/ea
Sold in multiples of 5 for $82.45

Key Features

Insert Shape
Triangle
Insert Style
TPHB
Inscribed Circle
1/4 in
Insert Size
0.2500"
Chip-Breaker
No
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
2824077
Zoro #
G3878985
UPC #
4021169381201
Country of Origin
United States
Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TPHB
Inscribed Circle
1/4 in
Chip-Breaker
No
Grade
CG5
Rake
Positive
ISO Number
TPHB110208
Cutting Direction
Neutral
Number of Cutting Edges
3
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium, Nickel, Stainless Steel, Steel, Titanium
Secondary Material Application ISO Code
K
Manufacturer Grade
CG5
Coating Process
PVD
Included Angle
60 Degrees
Primary Material Application ISO Code
M, N, P, S
Finish - Machining
TiN
Secondary Material Application
Cast Iron
Measurement System
Fractional Inch
Material - Machining
Carbide
Cutting Application
Outside and Inside Diameter Turning
Shape
Triangle
ANSI Code
TPHB2152
Insert Holding Type
70 Degrees to 90 Degrees Countersink Hole
Clearance Angle
11 Degrees

Dimensions

Insert Size
0.2500"
Corner Radius
0.3125 in
Insert Thickness
0.0938"
Cutting Edge Length
11 mm
Thickness
0.0937 in
Through Hole Inside Dia.
0.13 in

Description

Triangle Turning Insert, Inscribed Circle 1/4 in, TiN

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.