Shop WIDIA

Triangle Turning Insert, Triangle, 1/4 in, TPU, 0.0156 in, Carbide

  • Mfr # 2028806
  • Zoro # G7678577

product price: 
$
7.49
/ea
Sold in multiples of 10 for $74.90

Key Features

Insert Shape
Triangle
Insert Style
TPU
Inscribed Circle
1/4 in
Insert Size
221
Chip-Breaker
No
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
2028806
Zoro #
G7678577
UPC #
-
Country of Origin
United States
Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TPU
Inscribed Circle
1/4 in
Chip-Breaker
No
Grade
THM
Insert Material
Carbide
Insert Application
Finishing
Rake
Positive
ISO Number
TPUN110304
ANSI Number
TPU221
Workpiece Compatibility
Cast Iron (K), Hardened (H), Nonferrous (N), Super Alloy (S)
Steel (P) Compatibility
No
Cast Iron (K) Compatibility
Yes
Super Alloy (S) Compatibility
Yes
Hardened (H) Compatibility
Yes
Non Ferrous (N) Compatibility
Yes
For Use With
Toolholders, Boring Bars
No. of Edges
3
Mounting Style
Clamp
Relief Angle
11 Degrees
Stainless (M) Compatibility
No
Coating
Uncoated
Cutting Direction
Neutral
Included Angle
60 Degrees
Clearance Angle
11 Degrees
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Hardened Steel, Magnesium, Nickel, Titanium
Insert Holding Type
No Screw Hole
Material - Machining
Carbide
ANSI Code
TPU221
Primary Material Application ISO Code
H, K, N, S
Measurement System
Fractional Inch
Manufacturer Grade
THM
Number of Cutting Edges
3
Shape
Triangle
Cutting Application
Outside and Inside Diameter Turning
Finish - Machining
Bright (Uncoated)
Material
Carbide

Dimensions

Insert Size
221
Corner Radius
0.0156 in
Nose Radius
0.016"
Insert Thickness
0.1250"
Cutting Edge Length
11 mm
Thickness
0.125 in

Description

Triangle Turning Insert, Inscribed Circle 1/4 in, Bright (Uncoated)

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.