Shop WIDIA

Triangle Turning Insert, Triangle, 1/4 in, TPU, 0.0156 in, Carbide

  • Mfr # 4170789
  • Zoro # G2811483

product price: 
$
17.99
/ea
Sold in multiples of 10 for $179.90

Key Features

Insert Shape
Triangle
Insert Style
TPU
Inscribed Circle
1/4 in
Insert Size
221
Chip-Breaker
No
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4170789
Zoro #
G2811483
UPC #
-
Country of Origin
India
Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TPU
Inscribed Circle
1/4 in
Chip-Breaker
No
Grade
WP35CT
Insert Material
Carbide
Insert Application
Finishing
Rake
Positive
ISO Number
TPUN110304
Cutting Direction
Neutral
Stainless (M) Compatibility
Yes
Hardened (H) Compatibility
No
ANSI Number
TPU221
Workpiece Compatibility
Stainless (M), Steel (P)
Relief Angle
11 Degrees
Coating
Tin
Super Alloy (S) Compatibility
No
Mounting Style
Clamp
Non Ferrous (N) Compatibility
No
Cast Iron (K) Compatibility
No
No. of Edges
3
For Use With
Toolholders, Boring Bars
Steel (P) Compatibility
Yes
Manufacturer Grade
WP35CT
Primary Material Application ISO Code
P
Insert Holding Type
No Screw Hole
Secondary Material Application ISO Code
M
Coating Process
CVD
ANSI Code
TPU221
Number of Cutting Edges
3
Included Angle
60 Degrees
Primary Material Application
Steel
Clearance Angle
11 Degrees
Material - Machining
Carbide
Secondary Material Application
Stainless Steel
Cutting Application
Outside and Inside Diameter Turning
Measurement System
Fractional Inch
Finish - Machining
TiN
Shape
Triangle
Material
Carbide

Dimensions

Insert Size
221
Corner Radius
0.0156 in
Insert Thickness
0.1250"
Nose Radius
0.016"
Cutting Edge Length
11 mm
Thickness
0.125 in

Description

Triangle Turning Insert, Inscribed Circle 1/4 in, TiN

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.