Shop WIDIA

Triangle Turning Insert, Triangle, 1/4 in, TPU, 0.0156 in, Carbide

  • Mfr # 4170864
  • Zoro # G2811739

product price: 
$
17.89
/ea
Sold in multiples of 10 for $178.90

Key Features

Insert Shape
Triangle
Insert Style
TPU
Inscribed Circle
1/4 in
Insert Size
221
Chip-Breaker
No
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4170864
Zoro #
G2811739
UPC #
-
Country of Origin
India
Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TPU
Inscribed Circle
1/4 in
Chip-Breaker
No
Grade
WP15CT
Insert Material
Carbide
Insert Application
Finishing
Rake
Positive
ISO Number
TPUN110304
ANSI Number
TPU221
Hardened (H) Compatibility
No
For Use With
Toolholders, Boring Bars
Mounting Style
Clamp
Relief Angle
11 Degrees
Coating
Tin
Non Ferrous (N) Compatibility
No
Cast Iron (K) Compatibility
Yes
Super Alloy (S) Compatibility
No
Cutting Direction
Neutral
Workpiece Compatibility
Cast Iron (K), Steel (P)
No. of Edges
3
Stainless (M) Compatibility
No
Steel (P) Compatibility
Yes
Measurement System
Fractional Inch
Finish - Machining
TiN
Cutting Application
Outside and Inside Diameter Turning
Included Angle
60 Degrees
Manufacturer Grade
WP15CT
Primary Material Application
Steel
Primary Material Application ISO Code
P
Shape
Triangle
Number of Cutting Edges
3
Secondary Material Application
Cast Iron
Material - Machining
Carbide
Insert Holding Type
No Screw Hole
Secondary Material Application ISO Code
K
Coating Process
CVD
ANSI Code
TPU221
Clearance Angle
11 Degrees
Material
Carbide

Dimensions

Insert Size
221
Corner Radius
0.0156 in
Insert Thickness
0.1250"
Nose Radius
0.016"
Thickness
0.125 in
Cutting Edge Length
11 mm

Description

Triangle Turning Insert, Inscribed Circle 1/4 in, TiN

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.