Shop WIDIA

Square Turning Insert, Square, 5, SNMG, 3, Carbide

  • Mfr # 5579352
  • Zoro # G2817409

product price: 
$
21.49
/ea
Sold in multiples of 5 for $107.45

Key Features

Insert Shape
Square
Insert Style
SNMG
Inscribed Circle
5/8 in
Insert Size
SNMG 322-1
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5579352
Zoro #
G2817409
UPC #
-
Country of Origin
Japan
Item
Square Turning Insert
Insert Shape
Square
Insert Style
SNMG
Inscribed Circle
5/8 in
Chip-Breaker
Yes
Grade
WS25PT
Insert Material
Carbide
Insert Application
Roughing
Rake
Negative
ISO Number
SNMG150612UR
Stainless (M) Compatibility
Yes
Cutting Direction
Neutral
Hardened (H) Compatibility
No
Steel (P) Compatibility
Yes
For Use With
Toolholders, Boring Bars
Non Ferrous (N) Compatibility
Yes
ANSI Number
SNMG543UR
Cast Iron (K) Compatibility
Yes
Mounting Style
Clamp
Workpiece Compatibility
Cast Iron (K), Nonferrous (N), Stainless (M), Steel (P), Super Alloy (S)
Coating
ALOX-SN
No. of Edges
8
Relief Angle
0 Degrees
Super Alloy (S) Compatibility
Yes
Included Angle
90 Degrees
Insert Holding Type
Straight Hole
Feed Type
High
Measurement System
Fractional Inch
Secondary Material Application ISO Code
K, N, P
Coating Process
PVD
Primary Material Application
Nickel, Stainless Steel, Titanium
ANSI Code
SNMG543UR
Manufacturer Grade
WS25PT
Number of Cutting Edges
8
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Material - Machining
Carbide
Shape
Square
Chip-Breaker Style
Double Sided
Chip-Breaker Code
UR
Clearance Angle
0 Degrees
Cutting Application
Turning
Primary Material Application ISO Code
M, S
Material
Carbide

Dimensions

Insert Size
SNMG 322-1
Corner Radius
3/64 in
Insert Thickness
0.2500"
Nose Radius
0.047"
Mounting Hole Dia.
0.250"
Thickness
1/4 in
Cutting Edge Length
15.88mm

Description

Square Turning Insert, Chip-Breaker Code UR, Inscribed Circle 5/8 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.