Shop WIDIA

Turning Insert, Trigon, 4, WNMG, 2, Carbide

  • Mfr # 5359255
  • Zoro # G2816480

product price: 
$
11.99
/ea
Sold in multiples of 5 for $59.95

Key Features

Insert Shape
Trigon
Insert Style
WNMG
Inscribed Circle
1/2 in
Insert Size
432
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
5359255
Zoro #
G2816480
UPC #
-
Country of Origin
Germany

Dimensions

Insert Size
432
Corner Radius
1/32 in
Nose Radius
0.031"
Mounting Hole Dia.
0.203"
Insert Thickness
0.1875"
Cutting Edge Length
8.69mm
Thickness
3/16 in
Through Hole Inside Dia.
0.2030 in

Details

Item
Turning Insert
Insert Shape
Trigon
Insert Style
WNMG
Inscribed Circle
1/2 in
Chip-Breaker
Yes
Grade
TN20P
Insert Material
Carbide
Insert Application
Medium
Rake
Negative
ISO Number
WNMG0804084P
Mounting Style
Clamp
For Use With
Toolholders, Boring Bars
Steel (P) Compatibility
Yes
Workpiece Compatibility
Cast Iron (K), Steel (P)
Non Ferrous (N) Compatibility
No
No. of Edges
6
Relief Angle
0 Degrees
Hardened (H) Compatibility
No
ANSI Number
WNMG4324P
Cast Iron (K) Compatibility
Yes
Super Alloy (S) Compatibility
No
Stainless (M) Compatibility
No
Cutting Direction
Neutral
Coating
Tin
Number of Cutting Edges
6
Included Angle
80 Degrees
Primary Material Application
Steel
Insert Holding Type
Straight Hole
Clearance Angle
0 Degrees
Primary Material Application ISO Code
P
Material - Machining
Carbide
Shape
Trigon
Manufacturer Grade
TN20P
Chip-Breaker Style
Double Sided
Secondary Material Application ISO Code
K
Measurement System
Fractional Inch
Cutting Application
Outside and Inside Diameter Turning
Secondary Material Application
Cast Iron
Chip-Breaker Code
4P
Finish - Machining
TiN
ANSI Code
WNMG4324P
Material
Carbide

Description

Turning Insert, Chip-Breaker Code 4P, Inscribed Circle 1/2 in, TiN

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.