Shop WIDIA

Triangle Turning Insert, Triangle, 3/8 in, TCMT, 0.0312 in, Carbide

  • Mfr # 2028624
  • Zoro # G7678507

product price: 
$
15.49
/ea
Sold in multiples of 5 for $77.45

Key Features

Insert Shape
Triangle
Insert Style
TCMT
Inscribed Circle
3/8 in
Insert Size
3252
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
2028624
Zoro #
G7678507
UPC #
-
Country of Origin
United States
Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TCMT
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
THM
Insert Material
Carbide
Insert Application
Finishing
Rake
Positive
ISO Number
TCMT16T308
For Use With
Toolholders, Boring Bars
Cutting Direction
Neutral
Workpiece Compatibility
Cast Iron (K), Hardened (H), Nonferrous (N), Super Alloy (S)
Super Alloy (S) Compatibility
Yes
Steel (P) Compatibility
No
No. of Edges
3
Mounting Style
Screw
ANSI Number
TCMT3252
Relief Angle
7 Degrees
Cast Iron (K) Compatibility
Yes
Non Ferrous (N) Compatibility
Yes
Hardened (H) Compatibility
Yes
Coating
Uncoated
Stainless (M) Compatibility
No
Measurement System
Fractional Inch
Cutting Application
Outside and Inside Diameter Turning
Primary Material Application ISO Code
H, K, N, S
Manufacturer Grade
THM
Number of Cutting Edges
3
ANSI Code
TCMT3252
Finish - Machining
Bright (Uncoated)
Chip-Breaker Style
On One Side
Included Angle
60 Degrees
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Clearance Angle
7 Degrees
Shape
Triangle
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Hardened Steel, Magnesium, Nickel, Titanium
Material - Machining
Carbide
Material
Carbide

Dimensions

Insert Size
3252
Corner Radius
0.0312 in
Insert Thickness
0.1563"
Mounting Hole Dia.
0.173"
Nose Radius
0.031"
Cutting Edge Length
16.5 mm
Thickness
0.1562 in
Through Hole Inside Dia.
0.173 in

Description

Triangle Turning Insert, Inscribed Circle 3/8 in, Bright (Uncoated)

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.