Shop WIDIA

Triangle Turning Insert, Triangle, 3/8 in, TCMT, 0.0312 in, Carbide

  • Mfr # 2028627
  • Zoro # G7678592

product price: 
$
15.79
/ea
Sold in multiples of 5 for $78.95

Key Features

Insert Shape
Triangle
Insert Style
TCMT
Inscribed Circle
3/8 in
Insert Size
3252
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
2028627
Zoro #
G7678592
UPC #
-
Country of Origin
United States
Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TCMT
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
TTR
Insert Material
Carbide
Insert Application
Finishing
Rake
Positive
ISO Number
TCMT16T308
Super Alloy (S) Compatibility
No
Cast Iron (K) Compatibility
No
Relief Angle
7 Degrees
Steel (P) Compatibility
Yes
Stainless (M) Compatibility
No
Mounting Style
Screw
No. of Edges
3
Hardened (H) Compatibility
No
Coating
Uncoated
For Use With
Toolholders, Boring Bars
Non Ferrous (N) Compatibility
No
ANSI Number
TCMT3252
Cutting Direction
Neutral
Workpiece Compatibility
Steel (P)
Chip-Breaker Style
On One Side
ANSI Code
TCMT3252
Material - Machining
Carbide
Cutting Application
Outside and Inside Diameter Turning
Clearance Angle
7 Degrees
Primary Material Application ISO Code
P
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Manufacturer Grade
TTR
Shape
Triangle
Primary Material Application
Steel
Included Angle
60 Degrees
Measurement System
Fractional Inch
Number of Cutting Edges
3
Finish - Machining
Bright (Uncoated)
Material
Carbide

Dimensions

Insert Size
3252
Corner Radius
0.0312 in
Insert Thickness
0.1563"
Nose Radius
0.031"
Mounting Hole Dia.
0.173"
Through Hole Inside Dia.
0.173 in
Cutting Edge Length
16.5 mm
Thickness
0.1562 in

Description

Triangle Turning Insert, Inscribed Circle 3/8 in, Bright (Uncoated)

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.