Shop WIDIA

Triangle Turning Insert, Triangle, 3/8 in, TCMT, 0.0468 in, Carbide

  • Mfr # 4170252
  • Zoro # G2810217

product price: 
$
11.59
/ea
Sold in multiples of 10 for $115.90

Key Features

Insert Shape
Triangle
Insert Style
TCMT
Inscribed Circle
3/8 in
Insert Size
3253
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4170252
Zoro #
G2810217
UPC #
-
Country of Origin
India
Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TCMT
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
WK20CT
Insert Material
Carbide
Insert Application
Medium
Rake
Positive
ISO Number
TCMT16T312MP
No. of Edges
3
Cast Iron (K) Compatibility
Yes
Coating
Tin
Mounting Style
Screw
Super Alloy (S) Compatibility
No
Steel (P) Compatibility
Yes
Non Ferrous (N) Compatibility
No
Hardened (H) Compatibility
No
Stainless (M) Compatibility
No
Cutting Direction
Neutral
ANSI Number
TCMT3253MP
Workpiece Compatibility
Cast Iron (K), Steel (P)
Relief Angle
7 Degrees
For Use With
Toolholders, Boring Bars
Coating Process
CVD
Shape
Triangle
Chip-Breaker Code
MP
Primary Material Application
Cast Iron
Primary Material Application ISO Code
K
Included Angle
60 Degrees
Number of Cutting Edges
3
Measurement System
Fractional Inch
Manufacturer Grade
WK20CT
Finish - Machining
TiN
Cutting Application
Outside and Inside Diameter Turning
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Clearance Angle
7 Degrees
Chip-Breaker Style
On One Side
Secondary Material Application
Steel
Secondary Material Application ISO Code
P
Material - Machining
Carbide
ANSI Code
TCMT3253MP
Material
Carbide

Dimensions

Insert Size
3253
Corner Radius
0.0468 in
Insert Thickness
0.1563"
Nose Radius
0.047"
Mounting Hole Dia.
0.173"
Through Hole Inside Dia.
0.173 in
Thickness
0.1562 in
Cutting Edge Length
16.5 mm

Description

Triangle Turning Insert, Chip-Breaker Code MP, Inscribed Circle 3/8 in, TiN

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.