Shop WIDIA

Triangle Turning Insert, Triangle, 3/8 in, TCMW, 0.0156 in, Carbide

  • Mfr # 2028670
  • Zoro # G7678540

product price: 
$
13.79
/ea
Sold in multiples of 5 for $68.95

Key Features

Insert Shape
Triangle
Insert Style
TCMW
Inscribed Circle
3/8 in
Insert Size
3251
Chip-Breaker
No
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
2028670
Zoro #
G7678540
UPC #
-
Country of Origin
United States
Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TCMW
Inscribed Circle
3/8 in
Chip-Breaker
No
Grade
THM
Insert Material
Carbide
Insert Application
Finishing
Rake
Negative
ISO Number
TCMW16T304
Cast Iron (K) Compatibility
Yes
Coating
Uncoated
ANSI Number
TCMW3251
Hardened (H) Compatibility
Yes
Non Ferrous (N) Compatibility
Yes
Mounting Style
Screw
For Use With
Toolholders, Boring Bars
Relief Angle
7 Degrees
Steel (P) Compatibility
No
Stainless (M) Compatibility
No
Cutting Direction
Neutral
No. of Edges
3
Super Alloy (S) Compatibility
Yes
Workpiece Compatibility
Cast Iron (K), Hardened (H), Nonferrous (N), Super Alloy (S)
Material - Machining
Carbide
Primary Material Application ISO Code
H, K, N, S
Included Angle
60 Degrees
Number of Cutting Edges
3
Finish - Machining
Bright (Uncoated)
Shape
Triangle
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Hardened Steel, Magnesium, Nickel, Titanium
Cutting Application
Outside and Inside Diameter Turning
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Manufacturer Grade
THM
Measurement System
Fractional Inch
ANSI Code
TCMW3251
Clearance Angle
7 Degrees
Material
Carbide

Dimensions

Insert Size
3251
Corner Radius
0.0156 in
Mounting Hole Dia.
0.173"
Nose Radius
0.016"
Insert Thickness
0.1563"
Cutting Edge Length
16.5 mm
Through Hole Inside Dia.
0.173 in
Thickness
0.1562 in

Description

Triangle Turning Insert, Inscribed Circle 3/8 in, Bright (Uncoated)

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.