Shop WIDIA

Triangle Turning Insert, Triangle, 3/8 in, TNG, 0.0468 in, Ceramic

  • Mfr # 2952840
  • Zoro # G2909553

product price: 
$
17.75
/ea
Sold in multiples of 10 for $177.50

Key Features

Insert Shape
Triangle
Insert Style
TNG
Inscribed Circle
3/8 in
Insert Size
353
Chip-Breaker
No
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
2952840
Zoro #
G2909553
UPC #
-
Country of Origin
United States
Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TNG
Inscribed Circle
3/8 in
Chip-Breaker
No
Grade
CW2015
Insert Material
Ceramic
Insert Application
Medium
Rake
Negative
ISO Number
TNGN160712T02020
Stainless (M) Compatibility
No
Workpiece Compatibility
Cast Iron (K)
No. of Edges
6
Hardened (H) Compatibility
No
Mounting Style
Clamp
Steel (P) Compatibility
No
Cast Iron (K) Compatibility
Yes
Cutting Direction
Neutral
Relief Angle
0 Degrees
Super Alloy (S) Compatibility
No
For Use With
Toolholders, Boring Bars
Coating
Uncoated
Non Ferrous (N) Compatibility
No
ANSI Number
TNG353T0820
Cutting Edge
Chamfered
Manufacturer Grade
CW2015
Insert Holding Type
No Screw Hole
Included Angle
60 Degrees
Material - Machining
Ceramic
Clearance Angle
0 Degrees
Number of Cutting Edges
6
ANSI Code
TNG353T0820
Measurement System
Fractional Inch
Material Grade - Machining
Alumina
Primary Material Application
Cast Iron, Hardened Steel
Primary Material Application ISO Code
H, K
Shape
Triangle
Cutting Application
Outside and Inside Diameter Turning
Finish - Machining
Bright (Uncoated)
Material
Ceramic

Dimensions

Insert Size
353
Corner Radius
0.0468 in
Nose Radius
0.047"
Insert Thickness
0.3125"
Thickness
0.3125 in
Cutting Edge Length
16.5 mm

Description

Triangle Turning Insert, Inscribed Circle 3/8 in, Bright (Uncoated)

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.