Shop WIDIA

Triangle Turning Insert, Triangle, 3/8 in, TNMG, 0.0156 in, Carbide

  • Mfr # 5432605
  • Zoro # G2816471

product price: 
$
12.79
/ea
Sold in multiples of 10 for $127.90

Key Features

Insert Shape
Triangle
Insert Style
TNMG
Inscribed Circle
3/8 in
Insert Size
331
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5432605
Zoro #
G2816471
UPC #
-
Country of Origin
Korea, Republic of
Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TNMG
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
WS10PT
Insert Material
Carbide
Insert Application
Finishing
Rake
Negative
ISO Number
TNMG160404UF
ANSI Number
TNMG331UF
Super Alloy (S) Compatibility
Yes
Hardened (H) Compatibility
No
No. of Edges
6
Cast Iron (K) Compatibility
Yes
Cutting Direction
Neutral
Relief Angle
0 Degrees
Stainless (M) Compatibility
Yes
Coating
AlTiSiN
Non Ferrous (N) Compatibility
Yes
Workpiece Compatibility
Cast Iron (K), Nonferrous (N), Stainless (M), Steel (P), Super Alloy (S)
Mounting Style
Clamp
For Use With
Toolholders, Boring Bars
Steel (P) Compatibility
Yes
Number of Cutting Edges
6
Coating Process
PVD
ANSI Code
TNMG331UF
Chip-Breaker Code
UF
Primary Material Application ISO Code
M, S
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Included Angle
60 Degrees
Cutting Application
Outside and Inside Diameter Turning
Clearance Angle
0 Degrees
Manufacturer Grade
WS10PT
Secondary Material Application ISO Code
K, N, P
Finish - Machining
AlTiSiN
Primary Material Application
Nickel, Stainless Steel, Titanium
Insert Holding Type
Straight Hole
Material - Machining
Carbide
Chip-Breaker Style
Double Sided
Measurement System
Fractional Inch
Shape
Triangle
Material
Carbide

Dimensions

Insert Size
331
Corner Radius
0.0156 in
Insert Thickness
0.1875"
Mounting Hole Dia.
0.150"
Nose Radius
0.016"
Thickness
0.1875 in
Cutting Edge Length
16.5 mm
Through Hole Inside Dia.
0.15 in

Description

Triangle Turning Insert, Chip-Breaker Code UF, Inscribed Circle 3/8 in, AlTiSiN

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.