Shop WIDIA

Triangle Turning Insert, Triangle, 3/8 in, TNMG, 0.0156 in, Carbide

  • Mfr # 4171050
  • Zoro # G7679688

product price: 
$
6.99
/ea
Sold in multiples of 10 for $69.90

Key Features

Insert Shape
Triangle
Insert Style
TNMG
Inscribed Circle
3/8 in
Insert Size
331
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4171050
Zoro #
G7679688
UPC #
-
Country of Origin
India
Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TNMG
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
WP15CT
Insert Material
Carbide
Insert Application
Finishing
Rake
Negative
ISO Number
TNMG160404FF
No. of Edges
6
Coating
Tin
Workpiece Compatibility
Cast Iron (K), Steel (P)
Non Ferrous (N) Compatibility
No
Steel (P) Compatibility
Yes
Hardened (H) Compatibility
No
For Use With
Toolholders, Boring Bars
Cast Iron (K) Compatibility
Yes
Super Alloy (S) Compatibility
No
Cutting Direction
Neutral
Mounting Style
Clamp
Relief Angle
0 Degrees
Stainless (M) Compatibility
No
ANSI Number
TNMG331FF
Chip-Breaker Code
FF
Chip-Breaker Style
Double Sided
Included Angle
60 Degrees
Secondary Material Application
Cast Iron
ANSI Code
TNMG331FF
Measurement System
Fractional Inch
Material - Machining
Carbide
Secondary Material Application ISO Code
K
Manufacturer Grade
WP15CT
Coating Process
CVD
Cutting Application
Outside and Inside Diameter Turning
Finish - Machining
TiN
Shape
Triangle
Clearance Angle
0 Degrees
Number of Cutting Edges
6
Primary Material Application ISO Code
P
Insert Holding Type
Straight Hole
Primary Material Application
Steel
Material
Carbide

Dimensions

Insert Size
331
Corner Radius
0.0156 in
Nose Radius
0.016"
Insert Thickness
0.1875"
Mounting Hole Dia.
0.150"
Through Hole Inside Dia.
0.15 in
Cutting Edge Length
16.5 mm
Thickness
0.1875 in

Description

Triangle Turning Insert, Chip-Breaker Code FF, Inscribed Circle 3/8 in, TiN

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.